Cut-Resistant Glove, Para Aramide, Polyester, Steel, Polyamide, Green/Black, 11, 1 PR

  • Mfr # 13-5SHNI-11

  • Zoro # G115510545


product price:  $15.29
/pr

Key Features

Material
Para Aramide, Polyester, Steel, Polyamide
Color
Green/Black
Application
Cut Resistant
Features
Super High Cut 9 - Superior - Oily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-5SHNI-11
Zoro #
G115510545
UPC #
-
Country of Origin
China

Dimensions

Size
11

Details

Item
Cut-Resistant Glove
Material
Para Aramide, Polyester, Steel, Polyamide
Color
Green/Black
Application
Cut Resistant
Features
Super High Cut 9 - Superior - Oily

Description

Extreme Cut Level 9 Gloves, Contact Heat Resistance, Durable, Size 11


  • Extreme cut protection level 9
  • Contact Heat Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.