Cut-Resistant Glove, , PVA, Fiberglass, Polyamide , 12 1 PR

  • Mfr # 13-4GSC-12

  • Zoro # G215510667


product price: $8.85
/pr
Sold in multiples of 6 for $53.10

Key Features

Glove Coating Material
PVA, Fiberglass, Polyamide
Color
Grey
Application
Cut Resistant
Glove Features
Very High Cut 6 - Dry Feel - Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-4GSC-12
Zoro #
G215510667
UPC #
-
Country of Origin
China

Dimensions

Glove Size
12

Details

Item
Cut-Resistant Glove
Glove Coating Material
PVA, Fiberglass, Polyamide
Color
Grey
Application
Cut Resistant
Glove Features
Very High Cut 6 - Dry Feel - Durable

Description

High cut Level 6 Gloves, Breathability, Durable, Size 12


  • Superior cut resistance, level 6, SupraCoat
  • Comfort, breathability and durability in wet enviroments
  • High performance thermal protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.