Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Glove w/Puncture Back, Cut Level A4 , 8 1 PR

  • Mfr # 15-4PBACK-8

  • Zoro # G915510554


product price: $61.95
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
Glove Coating Coverage
Palm
Color
Green,Black
Series
15-4PBACK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-4PBACK-8
Zoro #
G915510554
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Cut-Resistant Glove w/Puncture Back
ANSI/ISEA Cut Level
A4
Glove Coating Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
Glove Coating Coverage
Palm
Color
Green,Black
Series
15-4PBACK
Glove Features
Unique Design - High Needle & Cut 7 - Soft
Application
Puncture

Description

High puncture Gloves, Cut Level 7, Comfort, Size 8


  • High performance needle resistance on back of hand
  • Softest glove in its class
  • High cut level 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.