
Cut-Resistant Glove w/Puncture Back, Cut Level A7 , 7 1 PR
Mfr # 15-4PSOFT-7
Zoro # G115510477
product price: $50.95
/prKey Features
ANSI/ISEA Cut Level
A7
Glove Coating Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
Glove Coating Coverage
Palm
Color
Green,Black
Series
15-4PSOFT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-4PSOFT-7
Zoro #
G115510477
UPC #
-
Country of Origin
China
Dimensions
Glove Size
7
Details
Item
Cut-Resistant Glove w/Puncture Back
ANSI/ISEA Cut Level
A7
Glove Coating Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
Glove Coating Coverage
Palm
Color
Green,Black
Series
15-4PSOFT
Glove Materials
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
Application
Puncture
Glove Features
High Needle & Cut 7 - Multi Function - Soft
Description
High Puncture Gloves, Cut Level 7, Comfort and Flexibility, Size 7
- High performance needle resistance in palm
- Soft and Flexible
- High cut level 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.