Shop EUREKA SAFETY
See all product information
Create Account
Heat Resistant Glove, Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static, Green/Black, 11
- Mfr # 15-4HNI-11
- Zoro # G015510539
product price:Â
$
7.79
/pr
Sold in multiples of 6Â prs for
$46.74
Key Features
Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
Color
Green/Black
Application
Heat and Arcflash
Features
Thin - Cut 4 - Comfort - Contact Heat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-4HNI-11
- Zoro #
- G015510539
- UPC #
- -
- Country of Origin
- China
- Item
- Heat Resistant Glove
- Material
- Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
- Color
- Green/Black
- Application
- Heat and Arcflash
- Features
- Thin - Cut 4 - Comfort - Contact Heat
Dimensions
- Size
- 11
Description
Contact Heat protection Gloves, Flexible and Comfort, Cut Level 4, Size 11
- Super thin glove with cut level 4
- Contact Heat Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.