Zoro Homepage

High Cut-Resistant Glove, , Steel, HPPE, Polyamide, Polyester, Elastane , 7 1 PR

  • Mfr # 18-5SNI-BL-7

  • Zoro # G215510650


product price: $22.35
/pr

Key Features

Glove Coating Material
Steel, HPPE, Polyamide, Polyester, Elastane
Color
Black, Black
Glove Features
Ultra Thin - Super High Cut 6 - Extreme Comfort - No Labels
Application
Cut Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-5SNI-BL-7
Zoro #
G215510650
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7

Details

Item
High Cut-Resistant Glove
Glove Coating Material
Steel, HPPE, Polyamide, Polyester, Elastane
Color
Black, Black
Glove Features
Ultra Thin - Super High Cut 6 - Extreme Comfort - No Labels
Application
Cut Resistant

Description

Gloves with Unique Comfort, Cut Level 6, Cool and extreme Flexibility, no markings, Size 7


  • Unique high comfort, flexibility and cut resistance level 6 - No labels
  • Touch screen capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.