
High Cut-Resistant Glove, , Steel, HPPE, Polyamide, Polyester, Elastane , 9 1 PR
Mfr # 18-5SNI-9
Zoro # G215510551
product price: $20.69
/prKey Features
Glove Coating Material
Steel, HPPE, Polyamide, Polyester, Elastane
Color
Black,Grey
Glove Features
Ultra Thin - Super High Cut 6 - Extreme Comfort
Application
Cut Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-5SNI-9
Zoro #
G215510551
UPC #
-
Country of Origin
China
Dimensions
Glove Size
9
Details
Item
High Cut-Resistant Glove
Glove Coating Material
Steel, HPPE, Polyamide, Polyester, Elastane
Color
Black,Grey
Glove Features
Ultra Thin - Super High Cut 6 - Extreme Comfort
Application
Cut Resistant
Description
Gloves with Unique Comfort, Cut Level 6, Cool and extreme Flexibility, Size 9
- Unique high comfort, flexibility and cut resistance level 6
- Touch screen capability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.