Zoro Homepage

Impact, , Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static , 7 1 PR

  • Mfr # 15-4IMPL-7

  • Zoro # G215510469


product price: $28.19
/pr

Key Features

Glove Coating Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
Color
Green,Black
Glove Features
Unique Design - Multi Function - Reflective Print - Back Of Hand Impact
Application
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-4IMPL-7
Zoro #
G215510469
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7

Details

Item
Impact
Glove Coating Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
Color
Green,Black
Glove Features
Unique Design - Multi Function - Reflective Print - Back Of Hand Impact
Application
Impact

Description

Back of hand impact protection Gloves, Cut Level 4, Comfort, Size 7


  • High performance back of hand impact protection
  • High cut resistance leve 4 with moderate heat protection
  • Comfortable glove with high dexterity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.