Insulated Glove, Para Aramide, Modacrylic, Elastane, Fiberglass, Anti-Stat, Black, Size 11
Mfr # 13-4HAS-8-11
Zoro # G515510572
product price:Â $37.79
/prKey Features
Color
Black
Glove Materials
Para Aramide, Modacrylic, Elastane, Fiberglass, Anti-Stat
Features
Sleeve - Cut 4 - Arc Flash (8 Cal.)
Application
Arc Flash and Cut Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-4HAS-8-11
Zoro #
G515510572
UPC #
-
Country of Origin
China
Dimensions
Glove Size
11
Details
Item
Insulated Glove
Color
Black
Glove Materials
Para Aramide, Modacrylic, Elastane, Fiberglass, Anti-Stat
Features
Sleeve - Cut 4 - Arc Flash (8 Cal.)
Application
Arc Flash and Cut Resistant
Description
Arc Flash Resistant 8 Cal Sleeve, NFPA 70E Level 2, Cut Level 4, Size 11
- Arc Flash protection - 8 Cal. - Thumb loop
- Cut level 4
- 19 1/2 inch length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.