Zoro Homepage

Puncture Resistance, , Para Aramide, Polyester, Elastane, Fiberglass, Anti-Stat , 12 1 PR

  • Mfr # 13-4PHYDRO-12

  • Zoro # G915510653


product price: $84.75
/pr
Free Shipping & Returns

Key Features

Glove Coating Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Stat
Color
Grey,Black
Application
Puncture
Glove Features
Hydraulic Oil Jet Resistant - High Cut 6 - Puncture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-4PHYDRO-12
Zoro #
G915510653
UPC #
-
Country of Origin
China

Dimensions

Glove Size
12

Details

Item
Puncture Resistance
Glove Coating Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Stat
Color
Grey,Black
Application
Puncture
Glove Features
Hydraulic Oil Jet Resistant - High Cut 6 - Puncture

Description

Puncture Resistant Gloves, Cut Level 6, Hydraulic Jet Oil Resistant, Size 12


  • Puncture resistant - Tested against hydraulic jets from a pinhole of .3mm
  • Cut level 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products