
Puncture Resistance, , Para Aramide, Polyester, Elastane, Fiberglass, Anti-Stat , 7 1 PR
Mfr # 13-4PHYDRO-7
Zoro # G115510576
product price: $84.75
/pr
Free Shipping & Returns
Key Features
Glove Coating Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Stat
Color
Grey,Black
Glove Features
Hydraulic Oil Jet Resistant - High Cut 6 - Puncture
Application
Puncture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-4PHYDRO-7
Zoro #
G115510576
UPC #
-
Country of Origin
China
Dimensions
Glove Size
7
Details
Item
Puncture Resistance
Glove Coating Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Stat
Color
Grey,Black
Glove Features
Hydraulic Oil Jet Resistant - High Cut 6 - Puncture
Application
Puncture
Description
Puncture Resistant Gloves, Cut Level 6, Hydraulic Jet Oil Resistant, Size 7
- Puncture resistant - Tested against hydraulic jets from a pinhole of .3mm
- Cut level 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.