Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Puncture Resistance, , Steel, HPPE, Polyamide, Polyester, Elastane , 8 1 PR

  • Mfr # 18-6PSOFT-8

  • Zoro # G915510622


product price: $66.75
/pr

Key Features

Glove Coating Material
Steel, HPPE, Polyamide, Polyester, Elastane
Color
Black, Black
Application
Puncture
Glove Features
Extremely High Needle & Cut 7 - Security - Thin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-6PSOFT-8
Zoro #
G915510622
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Puncture Resistance
Glove Coating Material
Steel, HPPE, Polyamide, Polyester, Elastane
Color
Black, Black
Application
Puncture
Glove Features
Extremely High Needle & Cut 7 - Security - Thin

Description

Puncture Resistant Gloves, Extreme Flexibility and Comfort, Excellent for security personel, Size 8


  • High performance needle resistance in palm
  • High Cut level 7
  • Excellent for Security

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.