
Vibration Reduction Gloves, >250 Hz, Excellent Grip, Cut Level 3 - Size 11, PR
Mfr # IMPVIB-11
Zoro # G215510681
product price: $37.69
/prKey Features
Palm Material
Polyester, PU, Polyamide, Elastane
Features
Vibration Reduction - Fast Rotating & Impacting Tools
Application
Vibration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPVIB-11
Zoro #
G215510681
UPC #
-
Country of Origin
China
Dimensions
Glove Size
11
Details
Item
Anti-Vibrarion Glove
Palm Material
Polyester, PU, Polyamide, Elastane
Color
Yellow/Black
Features
Vibration Reduction - Fast Rotating & Impacting Tools
Application
Vibration
Description
Vibration Reduction Gloves, >250 Hz, Excellent Grip, Cut Level 3, Size 11
- High comfort vibration reducing glove for high frequency and impacting tools (>~250 Hz)
- Excellent Grip
- ISO 10819:2013 TRM=0,68, TRH=0,47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.