
Vibration Reduction Gloves, 5-400 Hz, Cut Level 2, Spark Resistant - Size 12, PR
Mfr # IMPVIBLEATHER-12
Zoro # G815510692
product price:Â $77.99
/pr
Free Shipping & Returns
Key Features
Palm Material
Polyester, PU, Polyamide, Elastane
Features
Vibration Reduction - Slow Rotating Tools
Application
Vibration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPVIBLEATHER-12
Zoro #
G815510692
UPC #
-
Country of Origin
China
Dimensions
Glove Size
12
Details
Item
Anti-Vibrarion Glove
Palm Material
Polyester, PU, Polyamide, Elastane
Color
White
Features
Vibration Reduction - Slow Rotating Tools
Application
Vibration
Description
Vibration Reduction Gloves, 5-400 Hz, Cut Level 2, Spark Resistant, Size 12
- High comfort vibration reducing glove for low to mid frequency tools (~50-~400 Hz)
- ISO10819:2013 TRM=0,71, TRH=0,53
- Perfect for working environments where sparks may occur
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.