Vibration Reduction Gloves, 5-400 Hz, Cut Level 2, Spark Resistant - Size 9, PR

  • Mfr # IMPVIBLEATHER-9

  • Zoro # G815510654


product price: $77.99
/pr
Free Shipping & Returns

Key Features

Palm Material
Polyester, PU, Polyamide, Elastane
Features
Vibration Reduction - Slow Rotating Tools
Application
Vibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPVIBLEATHER-9
Zoro #
G815510654
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9

Details

Item
Anti-Vibrarion Glove
Palm Material
Polyester, PU, Polyamide, Elastane
Color
White
Features
Vibration Reduction - Slow Rotating Tools
Application
Vibration

Description

Vibration Reduction Gloves, 5-400 Hz, Cut Level 2, Spark Resistant, Size 9


  • High comfort vibration reducing glove for low to mid frequency tools (~50-~400 Hz)
  • ISO10819:2013 TRM=0,71, TRH=0,53
  • Perfect for working environments where sparks may occur

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.