Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Reduction Gloves, 5-400 Hz, Dexterity, low to medium frequency protection - Size 8

  • Mfr # 15-4FLEXIVIB-8

  • Zoro # G615510694


product price: $33.65
/pr

Key Features

Palm Material
Nitrile
Color
Green/Black
Series
15-4FLEX
Features
Vibration - Dexterity - Cut 4
Glove Materials
Para Aramide, Polyester, Fiberglass, Elastane, Anti-Static
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-4FLEXIVIB-8
Zoro #
G615510694
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Anti-Vibration Glove
Palm Material
Nitrile
Color
Green/Black
Series
15-4FLEX
Features
Vibration - Dexterity - Cut 4
Glove Materials
Para Aramide, Polyester, Fiberglass, Elastane, Anti-Static
Application
Vibration

Description

Vibration Reduction Gloves, 5-400 Hz, Dexterity, low to medium frequency protection, Size 8


  • High comfort vibration reducing glove for low to mid frequency tools (~5-~400 Hz)
  • Best in class comfort and dexterity
  • ISO 10819:2013 TRM=0,76, TRH=0,67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.