Zoro Homepage

Vibration Reduction Gloves, 5-400 Hz, Increased Flexibility, Comfort - Size 11, PR

  • Mfr # IMPVIBFLEXI-11

  • Zoro # G315510611


product price: $39.75
/pr

Key Features

Palm Material
Polyester, PU, Polyamide, Cotton, Elastane
Color
Yellow/Black
Series
IMPVIBFLEX
Glove Materials
Polyester, PU, Polyamide, Cotton, Elastane
Features
Vibration Reduction - Slow Rotating Tools - Dexterity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPVIBFLEXI-11
Zoro #
G315510611
UPC #
-
Country of Origin
China

Dimensions

Glove Size
11

Details

Item
Anti-Vibration Glove
Palm Material
Polyester, PU, Polyamide, Cotton, Elastane
Color
Yellow/Black
Series
IMPVIBFLEX
Glove Materials
Polyester, PU, Polyamide, Cotton, Elastane
Features
Vibration Reduction - Slow Rotating Tools - Dexterity
Application
Vibration

Description

Vibration Reduction Gloves, 5-400 Hz, Increased Flexibility, Comfort, Size 11


  • High comfort vibration reducing glove for low to mid frequency tools (~5-~400 Hz)
  • ISO 10819:2013 TRM=0,71, TRH=0,53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.