
Vibration Reduction Gloves, 5-400 Hz, Increased Flexibility, Comfort - Size 12, PR
Mfr # IMPVIBFLEXI-12
Zoro # G215510711
product price: $39.75
/prKey Features
Palm Material
Polyester, PU, Polyamide, Cotton, Elastane
Color
Yellow/Black
Glove Materials
Polyester, PU, Polyamide, Cotton, Elastane
Features
Vibration Reduction - Slow Rotating Tools - Dexterity
Series
IMPVIBFLEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPVIBFLEXI-12
Zoro #
G215510711
UPC #
-
Country of Origin
China
Dimensions
Glove Size
12
Details
Item
Anti-Vibration Glove
Palm Material
Polyester, PU, Polyamide, Cotton, Elastane
Color
Yellow/Black
Glove Materials
Polyester, PU, Polyamide, Cotton, Elastane
Features
Vibration Reduction - Slow Rotating Tools - Dexterity
Series
IMPVIBFLEX
Application
Vibration
Description
Vibration Reduction Gloves, 5-400 Hz, Increased Flexibility, Comfort, Size 12
- High comfort vibration reducing glove for low to mid frequency tools (~5-~400 Hz)
- ISO 10819:2013 TRM=0,71, TRH=0,53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.