
Vibration Reduction Gloves, 5-400 Hz, Increased Flexibility, Comfort - Size 7, PR
Mfr # IMPVIBFLEXI-7
Zoro # G515510596
product price: $39.75
/prKey Features
Palm Material
Polyester, PU, Polyamide, Cotton, Elastane
Color
Yellow/Black
Series
IMPVIBFLEX
Features
Vibration Reduction - Slow Rotating Tools - Dexterity
Glove Materials
Polyester, PU, Polyamide, Cotton, Elastane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPVIBFLEXI-7
Zoro #
G515510596
UPC #
-
Country of Origin
China
Dimensions
Glove Size
7
Details
Item
Anti-Vibration Glove
Palm Material
Polyester, PU, Polyamide, Cotton, Elastane
Color
Yellow/Black
Series
IMPVIBFLEX
Features
Vibration Reduction - Slow Rotating Tools - Dexterity
Glove Materials
Polyester, PU, Polyamide, Cotton, Elastane
Application
Vibration
Description
Vibration Reduction Gloves, 5-400 Hz, Increased Flexibility, Comfort, Size 7
- High comfort vibration reducing glove for low to mid frequency tools (~5-~400 Hz)
- ISO 10819:2013 TRM=0,71, TRH=0,53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.