Vibration Reduction Gloves, High Dexterity, >600Hz, Impacting tools - Size 12, PR
- Mfr # 15-1TVIB-12
- Zoro # G315510499
product price:Â
$
32.49
/pr
Key Features
Palm Material
Polyamide, Polyester, Elastane
Color
Grey/Black
Features
Vibration - Dexterity - Cut 2
Application
Vibration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15-1TVIB-12
- Zoro #
- G315510499
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 12
Details
- Item
- Anti-Vibrarion Glove
- Palm Material
- Polyamide, Polyester, Elastane
- Color
- Grey/Black
- Features
- Vibration - Dexterity - Cut 2
- Application
- Vibration
Description
Vibration Reduction Gloves, High Dexterity, >600Hz, Impacting tools, Size 12
- Thin glove for high frequency and impacting tools (>600 Hz)
- Best in class comfort and dexterity
- ISO10819:2013 TRM=0,855, TRH=0,904
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.