11.8 in LED Ceiling Light, 12W, 1200 lm, 5CCT, Wet Rated, JA8/T24/UL/RoHS
- Mfr # EIN-CL58WH-1000e
- Zoro # G324302580
product price:Â
$
59.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EIN-CL58WH-1000e
- Zoro #
- G324302580
- UPC #
- 811174037262
- Country of Origin
- China
Description
The Euri Lighting EIN-CL58WH-1000e LED Ceiling Light provides low-profile, energy-efficient general lighting for hotels, motels, apartments, multifamily properties, residential interiors, and commercial spaces. The integrated LED fixture uses 12 watts while producing 1,200 lumens, delivering efficient ceiling illumination from an ultra-slim 11.8-inch round flush-mount design. A built-in 5CCT selectable switch allows installers to choose 2700K, 3000K, 3500K, 4000K, or 5000K from one fixture. This range gives contractors, electricians, property managers, hospitality buyers, and homeowners the flexibility to specify warm, neutral, or bright white illumination without stocking multiple fixed-color versions. The fixture operates on 120V/60Hz and supports TRIAC dimming with compatible controls. Its white aluminum housing and frosted plastic lens create a clean, versatile appearance for hallways, bedrooms, kitchens, apartment units, hotel rooms, corridors, and other general-lighting applications. The fixture is only 0.98 inches high, making it especially useful where a slim ceiling profile is preferred. For code-conscious projects, the manufacturer identifies the fixture as Wet Rated, JA8 compliant, Title 24 compliant, and UL certified. The certification graphics on the specification sheet also display RoHS.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.