Shop Z-LITE
See all product information
Create Account
Melange Brushed Nickel 3 Light Billiard
- Mfr # 725-3BN-D13MB
- Zoro # G424177477
product price:Â
$
954.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Series
Melange
Bulb Base Type
Medium
Light Bulb Wattage
100 W
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 725-3BN-D13MB
- Zoro #
- G424177477
- UPC #
- 685659223965
- Country of Origin
- China
Dimensions
- Width
- 13 in
- Length
- 52 in
- Height
- 21.5 in
Details
- Number of Lights
- 3
- Series
- Melange
- Bulb Base Type
- Medium
- Item
- Billiard
- Light Bulb Wattage
- 100 W
- Dimmable
- Yes
- Finish
- Brushed Nickel
- Shade Finish
- Matte Black
- Standard
- CUL/cETLu
- Color
- Nickel
- Shade Material
- Steel
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.