4in 5CCT Gimbal Downlight, 9W, 600lm, 90+ CRI, 120 Deg, Dimmable, Damp, ETL
Mfr # DLC4G-9W105se
Zoro # G516237379
product price:Â $21.55
/eaKey Features
Color Rendering Index
90
Dimmable
Yes
Rated Life
50,000 Hrs
Voltage
120V
Bulb Finish
Frosted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLC4G-9W105se
Zoro #
G516237379
UPC #
811174037101
Country of Origin
China
Details
Bulb Base Type
Wire
Color Temperature
2700K/3000K/3500K/4000K/5000K
Color Rendering Index
90
Dimmable
Yes
Item
LED Light Bulb
Rated Life
50,000 Hrs
Voltage
120V
Bulb Finish
Frosted
Watts
9W
Bulb Shape
Downlight
Lumens
650 lm
Bulb Housing
Plastic
Wet Rated
Yes
Description
4in 5CCT Gimbal Downlight / 120V / 9W / 600lm / 27/3/35/4/5K / 90+ CRI / 0.9pf / .075A / 120 Deg / Dimmable / Damp Rated / Die Cast Aluminum / Matte White / Triac Dimmable / IC Rated / ETL / JA8 / 3 Year / 50,000 Hour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.