
4in Recessed Downlight, Dimmable, 750lm, 2700-5000K, 90 CRI, 50k Hrs, ETL
Mfr # DLC4-10W100swj
Zoro # G116237342
product price:Â $11.79
/eaKey Features
Bulb Housing
Plastic
Watts
10W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 Hrs
Bulb Base Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLC4-10W100swj
Zoro #
G116237342
UPC #
811174035053
Country of Origin
China
Details
Bulb Housing
Plastic
Watts
10W
Item
LED Light Bulb
Lumens
650/750 lm
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 Hrs
Bulb Base Type
Wire
Bulb Shape
Downlight
Voltage
120V
Bulb Finish
Frosted
Dimmable
Yes
Color Rendering Index
90
Damp Rated
Yes
Description
4in Recessed Downlight / Directional / Dimmable / AC120V / 100 Deg / 2700/ 3000/ 3500/ 4000 / 5000 K/ 750lm / 90 CRI/ 65 lm/W / 0.9 pf / 50,000 Hrs. / ETL / FCC / T24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.