6in 5CCT Gimbal Downlight, 9W, 600lm, 90+ CRI, 120 Deg, Dimmable, Damp, ETL

  • Mfr # DLC6G-13W105se

  • Zoro # G116237380


product price:  $24.59
/ea

Key Features

Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1000 lm
Color Rendering Index
90
Bulb Base Type
Wire
Rated Life
50,000 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC6G-13W105se
Zoro #
G116237380
UPC #
811174037125
Country of Origin
China

Details

Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1000 lm
Color Rendering Index
90
Bulb Base Type
Wire
Rated Life
50,000 Hrs
Watts
13W
Voltage
120V
Bulb Housing
Plastic
Bulb Shape
Downlight
Dimmable
Yes
Item
LED Light Bulb
Bulb Finish
Frosted
Wet Rated
Yes

Description

6in 5CCT Gimbal Downlight / 120V / 9W / 600lm / 27/3/35/4/5K / 90+ CRI / 0.9pf / .075A / 120 Deg / Dimmable / Damp Rated / Die Cast Aluminum / Matte White / Triac Dimmable / IC Rated / ETL / JA8 / 3 Year / 50,000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.