This item is Discontinued.

This item is Discontinued.
6in Retrofit LED Downlight, 5 CCT & 3 Wattage, 700-1500lm, 90 Deg beam, Wet Rated, ETL (Discontinued)
Mfr #
DLC6C-16W203swej
Zoro #
G316237357
UPC # 811174037361
Country of Origin China
Category LED Light Bulbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DLC6C-16W203swej
Zoro #
G316237357
UPC #
811174037361
Country of Origin
China
Details
Item
LED Light Bulb
Voltage
120V
Watts
7/10/16W
Bulb Base Type
Wire
Bulb Shape
Downlight
Bulb Housing
Plastic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Lumens
700/1000/1500 lm
Rated Life
50,000 hr
Color Rendering Index
90
Bulb Finish
Frosted
Wet Rated
Yes
Description
6in Retrofit recessed LED Commercial Downlight / 0-10V DM / 5 CCT Selectable / 3 Wattage Selectable / 7/10/16W / AC120-277V / 700/1000/1500 lm / 90 Deg Beam angle / 27/30/35/40/50K / 90+ CRI / 100 lm/W / 0.9 pf / Wet Rated / IC Rated / 50,000 Hrs. / ETL / FCC / JA8 / T24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.