
A19 LED 11W 1100lm 3000K GU24 Dimmable Damp UL Enclosed 25K hrs, 2PK
Mfr # EA19-11W2000eG-2
Zoro # G116237311
product price:Â $6.89
/pk 2, $3.45/ea
Sold in multiples of 12 for $82.68
Key Features
Bulb Shape
A19
Dimmable
Yes
Voltage
120V
Bulb Finish
Frosted
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA19-11W2000eG-2
Zoro #
G116237311
UPC #
811174033325
Country of Origin
China
Details
Bulb Shape
A19
Dimmable
Yes
Bulb Base Type
GU24
Voltage
120V
Item
LED Light Bulb
Bulb Finish
Frosted
Color Temperature
3000K
Bulb Housing
Plastic
Lumens
1100 lm
Watts
11W
Color Rendering Index
80
Rated Life
25,000 Hrs
Damp Rated
Yes
Description
A19 / Omni-Directional / LED Light Bulb / Dimmable / 11 W / 120 V / 1100 lm / 220 Deg / 3000 K / 80 CRI / 100 lm/W / 0.7 pf / GU24 Base / 25,000 Hrs. / Damp Rated / UL / Frosted Plastic Lens / Fully Enclosed Suitable / Value-Pack Qty. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.