Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A19 LED 12W 1100lm 2700K E26 Dimmable Damp UL JA8 Enclosed 25K hrs

  • Mfr # EA19-5022cec

  • Zoro # G016237367


product price: $7.45
/ea
Sold in multiples of 50 for $372.50

Key Features

Voltage
120V
Bulb Housing
Plastic
Color Rendering Index
90
Dimmable
Yes
Watts
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA19-5022cec
Zoro #
G016237367
UPC #
811174030829
Country of Origin
China

Details

Voltage
120V
Lumens
1100 lm
Bulb Base Type
E26
Bulb Housing
Plastic
Item
LED Light Bulb
Color Rendering Index
90
Dimmable
Yes
Watts
12W
Color Temperature
2700K
Bulb Finish
Frosted
Bulb Shape
A19
Rated Life
25,000 Hrs
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulbs / Dimmable / 12 W / 120 V / 1100 lm / 200 Deg / 2700 K / 90+ CRI / 92 lm/W / 0.9 pf / 0.08 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Suitable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.