A19 LED 12W 1100lm 3000K E26 Dimmable Damp UL Enclosed 25K hrs, 2PK

  • Mfr # EA19-12W5002CEC-2

  • Zoro # G616237316


product price: $8.15
/pk 2, $4.08/ea
Sold in multiples of 12 for $97.80

Key Features

Color Rendering Index
90
Dimmable
Yes
Bulb Finish
Frosted
Bulb Housing
Plastic
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA19-12W5002CEC-2
Zoro #
G616237316
UPC #
811174036975
Country of Origin
China

Details

Color Rendering Index
90
Dimmable
Yes
Bulb Finish
Frosted
Lumens
1100 lm
Bulb Housing
Plastic
Bulb Shape
A19
Color Temperature
3000K
Watts
12W
Rated Life
25,000 Hrs
Item
LED Light Bulb
Bulb Base Type
E26
Voltage
120V
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulb / 12 W / 120 V / 1100 lm / 200 Deg / 3000K / 90 CRI / 92lm/W / 0.9 pf / E26 / 25,000 Hrs. / Damp Rated / UL / CEC/ Fully Enclosed Rated / Value Pack QTY - 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.