A19 LED 12W 1100lm 4000K E26 Dimmable Damp UL Enclosed 25K hrs, 2PK

  • Mfr # EA19-5022cec

  • Zoro # G016237343


product price: $8.15
/pk 2, $4.08/ea
Sold in multiples of 12 for $97.80

Key Features

Voltage
120V
Bulb Finish
Frosted
Bulb Housing
Plastic
Dimmable
Yes
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA19-5022cec
Zoro #
G016237343
UPC #
811174033967
Country of Origin
China

Details

Voltage
120V
Bulb Finish
Frosted
Bulb Housing
Plastic
Dimmable
Yes
Bulb Shape
A19
Color Temperature
4000K
Bulb Base Type
E26
Lumens
1100 lm
Rated Life
25,000 Hrs
Color Rendering Index
90
Watts
12W
Item
LED Light Bulb
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulb / 12 W / 120 V / 1100 lm / 200 Deg /4000K / 90 CRI / 92lm/W / 0.9 pf / E26 / 25,000 Hrs. / Damp Rated / Fully Enclosed Rated / UL / CEC/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.