A19 LED 12W 1100lm 5000K GU24 Dimmable Damp UL Enclosed 25K hrs

  • Mfr # EA19-12W5050CG

  • Zoro # G716237353


product price:  $4.89
/ea
Sold in multiples of 24 for $117.36

Key Features

Watts
12W
Voltage
120V
Color Rendering Index
90
Bulb Housing
Plastic
Rated Life
25,000 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA19-12W5050CG
Zoro #
G716237353
UPC #
811174034926
Country of Origin
China

Details

Watts
12W
Voltage
120V
Bulb Base Type
GU24
Color Rendering Index
90
Bulb Housing
Plastic
Item
LED Light Bulb
Color Temperature
5000K
Rated Life
25,000 Hrs
Bulb Finish
Frosted
Lumens
1100 lm
Dimmable
Yes
Bulb Shape
A19
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulbs / Dimmable / 12 W / 120 V / 1100 lm / 220 Deg / 5000 K / 90+ CRI / 91.6 lm/W / 0.9 pf / 0.11 A / GU24 Base / 25,000 Hrs. / Damp Rated / UL / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.