A19 LED 12W 3-Way 500/1000/1500lm 2700K E26 Damp UL Enclosed 25K hrs

  • Mfr # EA19-12W2120et

  • Zoro # G416237370


product price:  $6.39
/ea
Sold in multiples of 24 for $153.36

Key Features

Dimmable
Yes
Voltage
120V
Bulb Housing
Plastic
Bulb Finish
Frosted
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA19-12W2120et
Zoro #
G416237370
UPC #
811174034841
Country of Origin
China

Details

Dimmable
Yes
Voltage
120V
Item
LED Light Bulb
Color Temperature
2700K
Bulb Housing
Plastic
Bulb Finish
Frosted
Color Rendering Index
80
Bulb Shape
A19
Lumens
500/1000/1500 lm
Watts
4/8/12W
Bulb Base Type
E26
Rated Life
25,000 Hrs
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulb / Non-Dimmable / 12 W / 120 V / 500/1000/1500 lm / 210 Deg / 2700 K / 80 CRI / 125 lm/W / 0.7 pf / 0.037A/0.074A/0.11A / E26 Base / 25,000 Hrs. / Damp Rated / UL / Frosted Plastic Lens / Fully Enclosed Suitable / 3 Way LED Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.