A19 LED 12W 3-Way 500/1000/1500lm 4000K E26 Damp UL Enclosed 25K hrs

  • Mfr # EA19-12W2140et

  • Zoro # G516237355


product price:  $6.39
/ea
Sold in multiples of 24 for $153.36

Key Features

Color Rendering Index
80
Voltage
120V
Rated Life
25,000 Hrs
Bulb Housing
Plastic
Watts
4/8/12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA19-12W2140et
Zoro #
G516237355
UPC #
811174034858
Country of Origin
China

Details

Color Temperature
4000K
Color Rendering Index
80
Voltage
120V
Rated Life
25,000 Hrs
Bulb Housing
Plastic
Watts
4/8/12W
Bulb Finish
Frosted
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Item
LED Light Bulb
Lumens
500/1000/1500 lm
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulb / Non-Dimmable / 12 W / 120 V / 500/1000/1500 lm / 210 Deg / 4000 K / 80 CRI / 125 lm/W / 0.7 pf / 0.037A/0.074A/0.11A / E26 Base / 25,000 Hrs. / Damp Rated / UL / Frosted Plastic Lens / Fully Enclosed Suitable / 3 Way LED Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.