A19 LED 12W 3-Way 500/1000/1500lm 5000K E26 Damp UL Enclosed 25K hrs

  • Mfr # EA19-12W2150et

  • Zoro # G016237374


product price:  $6.39
/ea
Sold in multiples of 24 for $153.36

Key Features

Bulb Base Type
E26
Watts
4/8/12W
Color Rendering Index
80
Lumens
500/1000/1500 lm
Rated Life
25,000 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA19-12W2150et
Zoro #
G016237374
UPC #
811174034865
Country of Origin
China

Details

Bulb Base Type
E26
Watts
4/8/12W
Color Rendering Index
80
Lumens
500/1000/1500 lm
Item
LED Light Bulb
Rated Life
25,000 Hrs
Voltage
120V
Bulb Shape
A19
Dimmable
Yes
Bulb Housing
Plastic
Color Temperature
5000K
Bulb Finish
Frosted
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulb / Non-Dimmable / 12 W / 120 V / 500/1000/1500 lm / 210 Deg / 5000 K / 80 CRI / 125 lm/W / 0.7 pf / 0.037A/0.074A/0.11A / E26 Base / 25,000 Hrs. / Damp Rated / UL / Frosted Plastic Lens / Fully Enclosed Suitable / 3 Way LED Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.