A19 LED 5W 450lm 5000K E26 Dimmable 25K hrs Damp Rated Enclosed CEC, 2PK

  • Mfr # EA19-5W5051CEC-2

  • Zoro # G716237315


product price: $5.89
/pk 2, $2.95/ea
Sold in multiples of 12 for $70.68

Key Features

Color Rendering Index
90
Lumens
450 lm
Rated Life
25,000 Hrs
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA19-5W5051CEC-2
Zoro #
G716237315
UPC #
811174033929
Country of Origin
China

Details

Color Rendering Index
90
Color Temperature
5000K
Lumens
450 lm
Rated Life
25,000 Hrs
Dimmable
Yes
Voltage
120V
Item
LED Light Bulb
Bulb Housing
Plastic
Bulb Finish
Frosted
Watts
5W
Bulb Shape
A19
Bulb Base Type
E26
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulbs / Dimmable / 5 W / 120 V / 450 lm / 200 Deg / 5000 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.04 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Suitable / Value-Pack Qty. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.