Zoro Homepage

A19 LED 8W 800lm 2700K GU24 Dimmable Damp UL Enclosed 25K hrs, 2PK

  • Mfr # EA19-8W2020eG-2

  • Zoro # G116237335


product price: $5.69
/pk 2, $2.85/ea
Sold in multiples of 12 for $68.28

Key Features

Bulb Base Type
GU24
Color Rendering Index
80
Bulb Housing
Plastic
Bulb Finish
Frosted
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA19-8W2020eG-2
Zoro #
G116237335
UPC #
811174033271
Country of Origin
China

Details

Bulb Base Type
GU24
Color Rendering Index
80
Bulb Housing
Plastic
Color Temperature
2700K
Bulb Finish
Frosted
Voltage
120V
Watts
8W
Rated Life
25,000 Hrs
Lumens
800 lm
Item
LED Light Bulb
Dimmable
Yes
Bulb Shape
A19
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulb / Dimmable / 8 W / 120 V / 800 lm / 220 Deg / 2700 K / 80 CRI / 100 lm/W / 0.7 pf / GU24 Base / 25,000 Hrs. / Damp Rated / UL / Frosted Plastic Lens / Fully Enclosed Suitable / Value-Pack Qty. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.