Zoro Homepage

A19 LED 9W 810lm 2700K E26 Dimmable Damp UL JA8 Enclosed 25K hrs

  • Mfr # EA19-5020cec

  • Zoro # G616237309


product price: $6.79
/ea
Sold in multiples of 50 for $339.50

Key Features

Bulb Finish
Frosted
Dimmable
Yes
Bulb Housing
Plastic
Watts
9W
Lumens
810 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA19-5020cec
Zoro #
G616237309
UPC #
811174030812
Country of Origin
China

Details

Bulb Finish
Frosted
Dimmable
Yes
Bulb Housing
Plastic
Bulb Shape
A19
Color Temperature
2700K
Watts
9W
Lumens
810 lm
Item
LED Light Bulb
Rated Life
25,000 Hrs
Color Rendering Index
90
Bulb Base Type
E26
Voltage
120V
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulbs / Dimmable / 9 W / 120 V / 810 lm / 200 Deg / 2700 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.08 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Suitable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.