A19 LED 9W 810lm 2700K GU24 Dimmable Damp UL Enclosed 25K hrs

  • Mfr # EA19-9W5020CG

  • Zoro # G216237310


product price:  $4.45
/ea
Sold in multiples of 24 for $106.80

Key Features

Watts
9W
Dimmable
Yes
Bulb Finish
Frosted
Color Rendering Index
90
Rated Life
25,000 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA19-9W5020CG
Zoro #
G216237310
UPC #
811174034896
Country of Origin
China

Details

Watts
9W
Dimmable
Yes
Color Temperature
2700K
Bulb Finish
Frosted
Color Rendering Index
90
Rated Life
25,000 Hrs
Bulb Housing
Plastic
Voltage
120V
Lumens
810 lm
Bulb Shape
A19
Bulb Base Type
GU24
Item
LED Light Bulb
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulbs / Dimmable / 9 W / 120 V / 810 lm / 220 Deg / 2700 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.09 A / GU24 Base / 25,000 Hrs. / Damp Rated / UL / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.