
A19 LED 9W 810lm 3000K E26 Dimmable 25Khrs Damp UL JA8 Enclosed CEC, 2PK
Mfr # EA19-9W5000CEC-2
Zoro # G716237360
product price: $8.25
/pk 2, $4.13/eaSold in multiples of 12 for $99.00
Key Features
Watts
9W
Bulb Housing
Plastic
Voltage
120V
Rated Life
25,000 Hrs
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA19-9W5000CEC-2
Zoro #
G716237360
UPC #
811174036890
Country of Origin
China
Details
Watts
9W
Bulb Shape
A19
Bulb Housing
Plastic
Voltage
120V
Rated Life
25,000 Hrs
Dimmable
Yes
Lumens
850 lm
Bulb Base Type
E26
Color Rendering Index
90
Bulb Finish
Frosted
Color Temperature
3000K
Item
LED Light Bulb
Damp Rated
Yes
Description
A19 / Omni-Directional / LED Light Bulbs / Dimmable / 9 W / 120 V / 810 lm / 200 Deg / 3000 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.08 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Suitable / Value-Pack Qty. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.