A19 LED 9W 810lm 3000K GU24 Dimmable Damp UL Enclosed 25K hrs

  • Mfr # EA19-9W5000CG

  • Zoro # G316237296


product price: $4.45
/ea
Sold in multiples of 24 for $106.80

Key Features

Color Rendering Index
90
Dimmable
Yes
Rated Life
25,000 Hrs
Bulb Housing
Plastic
Watts
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA19-9W5000CG
Zoro #
G316237296
UPC #
811174034902
Country of Origin
China

Details

Color Rendering Index
90
Dimmable
Yes
Color Temperature
3000K
Rated Life
25,000 Hrs
Bulb Housing
Plastic
Watts
9W
Voltage
120V
Bulb Finish
Frosted
Item
LED Light Bulb
Lumens
810 lm
Bulb Shape
A19
Bulb Base Type
GU24
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulbs / Dimmable / 9 W / 120 V / 810 lm / 220 Deg / 3000 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.09 A / GU24 Base / 25,000 Hrs. / Damp Rated / UL / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.