A19 LED 9W 810lm 4000K E26 Dimmable Damp UL JA8 Enclosed 25K hrs, 2PK

  • Mfr # EA19-9W5040CEC-2

  • Zoro # G016237336


product price: $6.85
/pk 2, $3.43/ea
Sold in multiples of 12 for $82.20

Key Features

Bulb Housing
Plastic
Lumens
810 lm
Rated Life
25,000 Hrs
Dimmable
Yes
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA19-9W5040CEC-2
Zoro #
G016237336
UPC #
811174033936
Country of Origin
China

Details

Bulb Housing
Plastic
Lumens
810 lm
Color Temperature
4000K
Rated Life
25,000 Hrs
Bulb Shape
A19
Bulb Base Type
E26
Dimmable
Yes
Color Rendering Index
90
Bulb Finish
Frosted
Voltage
120V
Watts
9W
Item
LED Light Bulb
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulbs / Dimmable / 9 W / 120 V / 810 lm / 200 Deg / 4000 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.08 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Suitable / Value-Pack Qty. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.