A19 LED 9W 810lm 4000K GU24 Dimmable Damp UL Enclosed 25K hrs

  • Mfr # EA19-9W5040CG

  • Zoro # G316237326


product price:  $4.39
/ea
Sold in multiples of 24 for $105.36

Key Features

Bulb Finish
Frosted
Watts
9W
Bulb Housing
Plastic
Color Rendering Index
90
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA19-9W5040CG
Zoro #
G316237326
UPC #
811174034889
Country of Origin
China

Details

Bulb Finish
Frosted
Watts
9W
Bulb Housing
Plastic
Color Rendering Index
90
Bulb Base Type
GU24
Bulb Shape
A19
Voltage
120V
Color Temperature
4000K
Item
LED Light Bulb
Rated Life
25,000 Hrs
Lumens
810 lm
Dimmable
Yes
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulbs / Dimmable / 9 W / 120 V / 810 lm / 220 Deg / 4000 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.09 A / GU24 Base / 25,000 Hrs. / Damp Rated / UL / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.