Zoro Homepage

A19 LED 9W 810lm 5000K E26 Dimmable Damp UL Enclosed 25K hrs, 2PK

  • Mfr # EA19-9W5050CEC-2

  • Zoro # G416237356


product price: $6.85
/pk 2, $3.43/ea
Sold in multiples of 12 for $82.20

Key Features

Rated Life
25,000 Hrs
Bulb Housing
Plastic
Watts
9W
Bulb Finish
Frosted
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA19-9W5050CEC-2
Zoro #
G416237356
UPC #
811174033950
Country of Origin
China

Details

Rated Life
25,000 Hrs
Bulb Housing
Plastic
Bulb Base Type
E26
Color Temperature
5000K
Watts
9W
Bulb Finish
Frosted
Bulb Shape
A19
Item
LED Light Bulb
Color Rendering Index
90
Lumens
810 lm
Dimmable
Yes
Voltage
120V
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulbs / Dimmable / 9 W / 120 V / 810 lm / 200 Deg / 5000 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.08 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Suitable / Value-Pack Qty. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.