A19 LED 9W 810lm 5000K GU24 Dimmable Damp UL Enclosed 25K hrs

  • Mfr # EA19-9W5050CG

  • Zoro # G916237344


product price:  $4.45
/ea
Sold in multiples of 24 for $106.80

Key Features

Dimmable
Yes
Color Rendering Index
90
Watts
9W
Rated Life
25,000 Hrs
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA19-9W5050CG
Zoro #
G916237344
UPC #
811174034872
Country of Origin
China

Details

Dimmable
Yes
Color Rendering Index
90
Watts
9W
Item
LED Light Bulb
Bulb Base Type
GU24
Rated Life
25,000 Hrs
Bulb Shape
A19
Color Temperature
5000K
Voltage
120V
Bulb Housing
Plastic
Lumens
810 lm
Bulb Finish
Frosted
Damp Rated
Yes

Description

A19 / Omni-Directional / LED Light Bulbs / Dimmable / 9 W / 120 V / 810 lm / 220 Deg / 5000 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.09 A / GU24 Base / 25,000 Hrs. / Damp Rated / UL / CEC 3.0 / Frosted Plastic Lens / Fully Enclosed Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.