A21 LED 17W 1600lm 2700K E26 Dimmable Damp UL JA8 Enclosed 25K hrs

  • Mfr # EA21-5023cec

  • Zoro # G816237369


product price: $6.89
/ea
Sold in multiples of 12 for $82.68

Key Features

Watts
17W
Bulb Shape
A19
Bulb Housing
Plastic
Bulb Finish
Frosted
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA21-5023cec
Zoro #
G816237369
UPC #
811174033431
Country of Origin
China

Details

Watts
17W
Color Temperature
2700K
Bulb Shape
A19
Bulb Housing
Plastic
Bulb Finish
Frosted
Color Rendering Index
90
Lumens
1600 lm
Rated Life
25,000 Hrs
Dimmable
Yes
Item
LED Light Bulb
Bulb Base Type
E26
Voltage
120V
Damp Rated
Yes

Description

A21 / Omni-Directional / LED Light Bulbs / Dimmable / 17 W / 120 V / 1600 lm / 210 Deg / 2700 K / 90+ CRI / 94 lm/W / 0.9 pf / 0.15 A / E26 Base / 25,000 Hrs. / Damp Rated / Fully Enclosed Rated / UL / JA8 / CEC 3.0 / Frosted Plastic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.