
A21 LED 17W 1600lm 3000K E26 Dimmable Damp UL JA8 Enclosed 25K hrs
Mfr # EA21-17W5000cec
Zoro # G116237298
product price: $9.69
/eaSold in multiples of 12 for $116.28
Key Features
Voltage
120V
Bulb Housing
Plastic
Color Rendering Index
90
Bulb Finish
Frosted
Watts
17W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA21-17W5000cec
Zoro #
G116237298
UPC #
811174033981
Country of Origin
China
Details
Voltage
120V
Bulb Housing
Plastic
Item
LED Light Bulb
Color Rendering Index
90
Bulb Finish
Frosted
Watts
17W
Dimmable
Yes
Rated Life
25,000 Hrs
Color Temperature
3000K
Lumens
1600 lm
Bulb Shape
A19
Bulb Base Type
E26
Damp Rated
Yes
Description
A21 / Omni-Directional / LED Light Bulbs / Dimmable / 17 W / 120 V / 1600 lm / 210 Deg / 3000 K / 90+ CRI / 94 lm/W / 0.9 pf / 0.15 A / E26 Base / 25,000 Hrs. / Damp Rated / Fully Enclosed Rated / UL / JA8 / CEC 3.0 / Frosted Plastic Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.