A21 LED 17W 1600lm 5000K E26 Dimmable Damp UL Enclosed 25K hrs
Mfr # EA21-17W5050cec
Zoro # G116237359
product price: $6.89
/ea
Sold in multiples of 12 for $82.68
Key Features
Lumens
1600 lm
Watts
17W
Color Rendering Index
90
Bulb Finish
Frosted
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA21-17W5050cec
Zoro #
G116237359
UPC #
811174034001
Country of Origin
China
Details
Lumens
1600 lm
Watts
17W
Color Rendering Index
90
Bulb Finish
Frosted
Bulb Housing
Plastic
Bulb Base Type
E26
Item
LED Light Bulb
Voltage
120V
Dimmable
Yes
Color Temperature
5000K
Bulb Shape
A19
Rated Life
25,000 Hrs
Damp Rated
Yes
Description
A21 / Omni-Directional / LED Light Bulbs / Dimmable / 17 W / 120 V / 1600 lm / 210 Deg / 5000 K / 90+ CRI / 94 lm/W / 0.9 pf / 0.15 A / E26 Base / 25,000 Hrs. / Damp Rated / Fully Enclosed Rated / UL / CEC 3.0 / Frosted Plastic Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.