A21 LED 17W 1600lm 5000K GU24 Dimmable Damp UL Enclosed 25K hrs

  • Mfr # EA21-17W5050CG

  • Zoro # G516237362


product price:  $7.85
/ea
Sold in multiples of 12 for $94.20

Key Features

Bulb Finish
Frosted
Color Rendering Index
90
Dimmable
Yes
Rated Life
25,000 Hrs
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA21-17W5050CG
Zoro #
G516237362
UPC #
811174034988
Country of Origin
China

Details

Bulb Finish
Frosted
Color Rendering Index
90
Color Temperature
5000K
Dimmable
Yes
Item
LED Light Bulb
Rated Life
25,000 Hrs
Bulb Shape
A19
Bulb Housing
Plastic
Watts
17W
Bulb Base Type
GU24
Lumens
1600 lm
Voltage
120V
Damp Rated
Yes

Description

A21 / Omni-Directional / LED Light Bulbs / Dimmable / 17 W / 120 V / 1600 lm / 220 Deg / 5000 K / 90+ CRI / 94.1 lm/W / 0.9 pf / 0.155 A / GU24 Base / 25,000 Hrs. / Damp Rated / Fully Enclosed Rated / UL / CEC 3.0 / Frosted Plastic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.