
Artisan Concrete Collection Corinthian Wall Sconce Fixture Cream White
Mfr # EOL-WL62CW-1100
Zoro # G213780321
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Features
Rust Resistant;Water Resistant;Weather Resistant
Voltage
110V
Width
6 in
Finish
Satin Nickel
Housing Material
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EOL-WL62CW-1100
Zoro #
G213780321
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Depth
6 in
Details
Item
Outdoor Wall Light
Features
Rust Resistant;Water Resistant;Weather Resistant
Voltage
110V
Finish
Satin Nickel
Housing Material
Concrete
Fixture Housing Color
Nickel
Power Source
Hardwired
Location Rating
Wet
Dimmable
No
Description
The Corinthian wall sconce is crafted from Ultra High Performance Concrete UHPC. While UHPC boasts superior density and strength compared to regular concrete, Euri has ingeniously employed proprietary technology to imbue it with a softer, finer texture reminiscent of ancient Greek Temple Pillars. When you encounter the Corinthian fixture, it not only captivates the eye but also elevates the entire surrounding ambiance, exuding luxury.
- • Bulb Not Included, Max 20W, E26 Socket
- • Superior Density & Strength: Ultra High Performance Concrete (UHPC)
- • Base: E26
- • Location Rating: Wet Rated
- • Size: 5.9†(L) x 5.98†(W) x 6.1†(H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.