Artisan Concrete Collection Summit Mountain Pendant Fixture, Cream White

  • Mfr # EIN-HL1CW-1100

  • Zoro # G213781281


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Voltage
110V
Dimmable
No
Housing Material
Concrete
Location Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIN-HL1CW-1100
Zoro #
G213781281
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
10 in
Depth
10 in

Details

Color
White
Voltage
110V
Item
Pendant
Dimmable
No
Housing Material
Concrete
Location Rating
Damp
Light Fixture Shape
Cone
Power Source
Hardwired

Description

Handcrafted Concrete Pendant Light. The unique blend of concrete and wooden elements in the design gives the pendant light a natural and organic feel, to create various atmospheres by using your preferred style of light bulb. Other notable features include: 100-240V, Energy-efficient 20W max.


  • • Bulb Not Included, Max 20W, E26 Socket
  • • Premium materials: concrete body with wood touches
  • • Wire Length: 78.7" (adjustable)
  • • Shade Size: 9.6†(Diameter) x 4.33†(H)
  • • Base: E26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.